Buy more than* S$200* and get FREE SHIPPING

Aluminum Work Stepstool with Adjuster

Installation Dimensions (Width W x Depth D)(mm)
485x370
Maximum Working Load (kg)
100
Top Plate Height (m)
0.23
Top Plate Size (mm)
425x300
Number of Steps
1
Weight (kg)
3.3
Material
Body: Aluminum skid mat and adjuster: deminineralized polyvinyl chloride elastomer
TRUSCO Part Number
510-2456
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AF-A1 08296355 259.99 SGD
In stock
ADD TO CART

Related Products