Buy more than* S$200* and get FREE SHIPPING

Aluminum Work Step Stool, Caster

Installation Dimensions (Width W x Depth D)(mm)
632x1010
Maximum Working Load (kg)
100
Top Plate Height (m)
0.9
Top Plate Size (mm)
587x300
Number of Steps
3
Weight (kg)
11
Material
Body: aluminum slip mat, rubber feet: desalted bi elastomer
TRUSCO Part Number
256-8241
Specification
Assembly type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAF-93 08296382 669.90 SGD
In stock
ADD TO CART

Related Products