NoteBuy more than* S$200* and get FREE SHIPPING

Stainless Steel Chain Catch 2pcs

Mass (g /package)
52
Reference Working load (kN)
0.29
Dimensions D (mm)
6
Package Quantity (pieces)
2
Dimensions L (mm)
30
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-0091
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 TCK-6 08345924 11.85 SGD
In stock

Related Products