Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ring

2014 TRUSCO Published Page
1-1847
Mass (g /package)
205
Reference Working load (kN)
2.94
Dimensions D (mm)
12
Package Quantity (pieces)
1
Dimensions L (mm)
60
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-0058
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 TMR-12-60 08345951 16.81 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products