NoteBuy more than* S$200* and get FREE SHIPPING

Stainless Steel Ring

Purpose
As end bracket of rope.
2014 TRUSCO Published Page
1-1847
Mass (g /package)
3
Reference Working load (kN)
0.02
Dimensions D (mm)
2
Package Quantity (pieces)
2
Dimensions L (mm)
20
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
274-9947
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 TMR-2-20 08345976 3.35 SGD
In stock

Related Products