Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ring

2014 TRUSCO Published Page
1-1847
Mass (g /package)
66
Reference Working load (kN)
1.18
Dimensions D (mm)
8
Package Quantity (pieces)
1
Dimensions L (mm)
45
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-0015
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMR-8-45 08346037 5.04 SGD
Shipped after 2017-03-02
ADD TO CART

Related Products