Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Wire Rope

Mass (g /package)
92
Reference Working load (kN)
1.76
Dimensions D (mm)
9
Package Quantity (pieces)
1
Dimensions L (mm)
50
Finishing Material
Stainless steel (SUS304)
TRUSCO Part Number
275-0023
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TMR-9-50 08346046 7.12 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products