Buy more than* S$200* and get FREE SHIPPING

Suction Lifter 20Kg

4.33 (9)
Maximum Adsorption Capacity (kg)
20
Adsorption Surface Dimensions (phi mm)
123
Weight (g)
340
Material (Body)
Plastic
TRUSCO Part Number
276-0550
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL-1001 08392806 28.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Glass fitting
5
From Japan
On 2017-05-29 12:37:58
It is a product that is very helpful because you can hold the glass with one hand, so it's easy to use and not bad so there are three in the company.
This review is about item#8392806.
Car glass replacement, body dent drawer
5
From Japan
On 2016-03-23 16:09:17
Very easy to use, strong suction power and safe to use items.
This review is about item#08392806.
Glass transport
3
From Japan
On 2015-11-12 15:29:10
It is an ordinary convenience item
This review is about item#08392806.
Front of the showcase Fixed glass replacement etc.
5
From Japan
On 2015-10-05 16:24:25
Easy to use size, suction power is no problem. Actually it deals with high-priced parts, so originally it is better to have no anxiety elements, but it seems to be basically problematic. This time I tried picking with a function that can be judged from the price and appearance because of hurry, but I think I would like to select the next time carefully. From the shipment of goods to arrival there was no problem and a clear deal was made. Thank you very much.
This review is about item#08392806.
sheet metal
3
From Japan
On 2015-02-22 23:06:55
I want a little more vacuum pressure. It is easier to use a little bigger than you thought.
This review is about item#08392806.
During glass replacement work
4
From Japan
On 2015-02-05 19:03:24
Useless is better.
This review is about item#08392806.
Body withdrawal
4
From Japan
On 2013-12-22 09:56:30
You can use it for a rough drawer.
This review is about item#08392806.
Bus sheet metal paint
5
From Japan
On 2013-10-20 15:24:39
OK for glass replacement
This review is about item#08392806.
Window glass replacement work
5
From Japan
On 2012-01-23 09:01:45
Adsorption power is also enough and you can work safely. It is made of resin, but it is solidly made.
This review is about item#08392806.

Related Products