Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Suction Lifter 50Kg

3.00 (2)
Maximum Adsorption Capacity (kg)
30
Adsorption Surface Dimensions (phi mm)
123
Weight (g)
480
Material (Body)
Aluminum alloy
TRUSCO Part Number
276-0568
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL-1002 08392824 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Take in the time of solar watch (high altitude installation)
4
From Japan
On 2016-07-13 16:37:51
Sufficient use
This review is about item#08392824.
Used to pull and restore the car's roof as it snowed
2
From Japan
On 2014-02-24 17:40:58
It adsorbs strongly on a flat surface, but if it has irregularities it will not adsorb at all. I think that it is useless because the purpose of use is designed for a hand lift such as glass, but please improve it so that it can be absorbed even a bit more distorted side. Esco / EA 950 RA - 80 purchased at the same time has weak pulling force, but because rubber is thin, adsorption was better than I thought.
This review is about item#08392824.

Related Products