Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Suction Lifter

4.00 (1)
Maximum Adsorption Capacity (kg)
25
Adsorption Surface Dimensions (phi mm)
125
Weight (g)
330
Material (Body)
Plastic
TRUSCO Part Number
276-0592
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSL-2001 08392842 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dent in car
4
From Japan
On 2015-03-31 00:32:22
It is convenient for big dick.
This review is about item#08392842.

Related Products