Buy more than* S$200* and get FREE SHIPPING

S Hook

5.00 (1)
Hook Dimension(mm)
phi4 x 86 x 40
Maximum Loading Capacity (kg)
1
Weight (g)
16
Finishing Material
Steel / chrome plated finish
TRUSCO Part Number
501-4867
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DF-S 08428104 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2015-08-07 19:15:12
Stand an iron pipe around the paddy field, hanging a PET bottle containing pyroligneous liquid, expect a bug repellent effect. It is troublesome to tie it around with a string and it is not durable, so such a hook is quite easy and easy to use.
This review is about item#08428104.

Related Products