Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Safety Power Rope 6mm
[x]close
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Wires, Slings, Hanging Hooks, Balancers
>
Fiber Slings
>
Eye type
Safety Power Rope 6mm
TRUSCO
Click for images of all products
Rope Diameter (phi mm)
6
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Maximum Working Load (t)
Allowable Temperature (degreeC)
Length (m)
Weight (g)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Maximum Working Load (t)
Allowable Temperature (degreeC)
Length (m)
Weight (g)
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
(Hanging straight) 0.15
60 or less
1
60
117-5416
1PC
1
SP-61
08415233
57.99 SGD
In stock
-
-
5
-
117-5459
1PC
1
SP-65
08415276
119.99 SGD
Shipped after 2018-04-23
-
-
2
-
117-5424
1PC
1
SP-62
08415242
70.99 SGD
In stock
-
-
4
-
117-5441
1PC
1
SP-64
08415267
109.99 SGD
Shipped after 2018-04-23
-
-
3
-
117-5432
1PC
1
SP-63
08415251
86.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Safety Power Rope 9 mm
TRUSCO
87.99 SGD
Rope Sling 500Kg
TRUSCO
31.99
-
57.99 SGD
(2)
Rope Sling 800Kg
TRUSCO
38.99
-
71.99 SGD
(1)
Polyester Sling
TRUSCO
71.99 SGD
Library 4650
NAGOYA SPECTACLE
17.99 SGD
>>
Category
All Products
>
Logistics, Packing Products
>
Logistics and Storage Supplies
>
Wires, Slings, Hanging Hooks, Balancers
>
Fiber Slings
>
Eye type
Related Products
TRUSCO
P63
P62
hanging wire rope
Safety rope
corner padding
6mm wire
Top