Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Paper Thickness (mm) Mass (kg/set) Outer Dimensions (Length L x Width W x Height H) (mm) Capacity (L) Weight (g) Abstract Color 2015 Trusco Published Pages Dimension (mm) 2014 TRUSCO Published Page TRUSCO Part Number Inside Dimension (Length x Width x Height) (mm) Item.# Sales Price Availability Qty.
Paper Thickness (mm) Mass (kg/set) Outer Dimensions (Length L x Width W x Height H) (mm) Capacity (L) Weight (g) Abstract Color 2015 Trusco Published Pages Dimension (mm) 2014 TRUSCO Published Page TRUSCO Part Number Inside Dimension (Length x Width x Height) (mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For packing
5
From Japan
On 2017-04-07 07:46:39
I will continue to purchase it with the size I was looking for. I want the price to be a little more affordable.
This review is about item#08421901.
Furniture fittings on the manufacturing floor (paper corrugated leaves scraps ... corrode)
5
From Japan
On 2015-04-25 09:53:08
I think that the usability is good. I also want a little larger size.
This review is about item#08421996.
Returnable box
5
From Japan
On 2014-08-24 13:06:19
It is strong and lightweight so it is easy to use. It is also good that it is easy to carry because it has a handle.
This review is about item#08421901.
Audio equipment equipment round trip
5
From Japan
On 2014-07-17 14:03:32
I send it to the venue for audio equipment and use it back and forth to return it to the company. The outside has become dirty half a year after purchase, but there is no breakage of the box itself. I think that it is very excellent in cost performance when thinking of using an ordinary cardboard box. Just recently, I purchased it again and again.
This review is about item#08421987.
When placing accessories in the clean room, place the wrapped parts in the platoon and carry them in.
3
From Japan
On 2014-02-17 10:30:14
Since the weight of accessories was heavy, there was anxiety about the structure of the bottom assembly type. I used reinforced with packing transparent tape, but I think that the structure of regular cardboard is better if it can be done
This review is about item#08421944.
Carry the microwave oven several times with the courier service
5
From Japan
On 2013-03-05 16:03:45
It was my first time, but telephone operators were able to purchase them very kind and pleasantly, I would appreciate it if other products are needed in future.
This review is about item#08421917.

Related Products