Buy more than* S$200* and get FREE SHIPPING

Cardboard plastic (stack type)

3.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Inside Dimension (Length x Width x Height) (mm)
325x560x250
Paper Thickness (mm)
5
Mass (kg/set)
4.5
Capacity (L)
45
Outside Dimension (mm)
584x339x269
Weight (g)
4.5
TRUSCO Part Number
286-9063
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1set(5sheet) 1 DP-560-5 08422014 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Storage of lighting equipment
4
From Japan
On 2016-03-17 22:13:57
The strength is also sufficient. Having the edge of a long edge will detach from the main body of the dynamo, so it was reinforced with rivets.
This review is about item#08422014.
Transport case of lighting equipment
5
From Japan
On 2015-02-24 11:42:43
I need a little power to assemble, but I am solid accordingly. Considering the price, it is enough content.
This review is about item#08422014.
As a document organizing box
1
From Japan
On 2013-10-05 14:41:16
It is hard to assemble. There is no lid.
This review is about item#08422014.

Related Products