Buy more than* S$200* and get FREE SHIPPING

Tool Wagon Royal

Load (kg /plate)
70
Castle Diameter (phi mm)
75
Material (Caster)
Steel metal fittings, synthetic rubber
Caster
With 2 universal, 2 universal stoppers
Frontage W x Depth D x Height H (mm)
654x361x887
Material (Body)
Steel-melamine baking finish
Color
Red
Weight (kg)
11.4
TRUSCO Part Number
510-3118
Specification
Shallow type 2 step, deep type 1 step
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWR-221 R 08426573 289.90 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products