Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tool Wagon Royal

5.00 (2)
Load (kg /plate)
80
Castle Diameter (phi mm)
75
Material (Caster)
Steel metal fittings, synthetic rubber
Caster
free -- two pieces are free -- 2 piece stopper
Frontage W x Depth D x Height H (mm)
654x361x887
Material (Body)
Steel-melamine baking finish
Color
Neo gray
Weight (kg)
11.6
TRUSCO Part Number
501-4280
Specification
Shallow type 1 step, deep type 2 step
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWR-2 NG 08426634 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transport of nursing equipment and medical equipment
5
From Japan
On 2014-04-14 14:16:55
As expected it is only made for use in placing tools and parts in factories. It is unlikely to break in the world of nursing care. Of course, cleaning like a stainless steel wagon for medical use can not be done, but as long as it is a scene to use in a place where it is not necessary, it is as long as reliable with over specs.
This review is about item#08426537.
I use it as a kitchen wagon.
5
From Japan
On 2009-02-28 07:30:07
Both the size and the height are the best size, and the application is wide in addition to the tool wagon. It is made of steel and very durable. I also want to purchase another one for a parking lot with plenty of colors. However, at the time of assembly, the part of the leg hardly entered the wagon table and had difficulty.
This review is about item#08426634.

Related Products