Buy more than* S$200* and get FREE SHIPPING

Tool Wagon Royal

Load (kg /plate)
80
Castle Diameter (phi mm)
75
Material (Caster)
Steel metal fittings, synthetic rubber
Material (Body)
Steel-melamine baking finish
Color
Red
Specification
Shallow type 1 step, deep type 2 step
...see all>
Product Options
ADD TO CART
Frontage W x Depth D x Height H (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frontage W x Depth D x Height H (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
654x361x887 11.6 501-4255 1PC 1 TWR-2 R 08426564 299.99 SGD
In stock
586x320x833 9.4 501-4298 1PC 1 TWR-4 R 08426582 269.99 SGD
In stock
ADD TO CART

Related Products