Buy more than* S$200* and get FREE SHIPPING

Tool Wagon Royal

Equal Carrying Capacity (kg/stage)
/ 20 shallow, / 30 deep
Prop size (phi mm)
25.4
Load (kg /plate)
70
Castle Diameter (phi mm)
75
Material (Caster)
Steel bracket, synthetic rubber
Caster
Two freely, two freely with stopper
Number of Steps
3
Frontage W x Depth D x Height H (mm)
586x320x833
Material (Body)
Steel Baked melamine
Color
Green
Weight (kg)
9
TRUSCO Part Number
510-3177
Specification
Shallow type 2 step, deep type 1 step
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWR-421 GR 08426625 -
Discontinued
[x]
ADD TO CART

Related Products