Buy more than* S$200* and get FREE SHIPPING

Large Parts Bin

5.00 (2)
Capacity (L)
31
Weight (kg)
5
Finishing Material
Steel
Specification
Powder coating
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 W-3 08421673 89.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For receiving oil discharge at the time of large-scale engine generator oil exchange
5
From Japan
On 2015-01-07 14:33:37
Us is received by the margin the oil discharge at the time of oil exchange in the capacity 31L and large.
This review is about item#08421673.
As for fuel leakage measures of the oil supply pump
5
From Japan
On 2014-04-11 08:42:41
Size, was saved at the size that had asked both size.
This review is about item#08421664.

Related Products