Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Punching Panel

Maximum Loading Capacity (kg)
15
Equal Load (kg)
15
Frontage W x Depth D x Height H (mm)
900x25x450
Weight (kg)
5
Material
Steel
TRUSCO Part Number
501-5022
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UPR-P450 08427422 179.90 SGD
In stock
ADD TO CART

Related Products