Buy more than* S$200* and get FREE SHIPPING

Punching Rack Cutter Hook

Equal Load (kg)
2
Frontage W x Depth D x Height H (mm)
74x50x51.6
Frontage (mm)
74
Depth (mm)
50
Height (mm)
51.6
Allowable Load (kg)
2
Material
Steel
TRUSCO Part Number
501-5031
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-1 08427431 13.62 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products