Buy more than* S$200* and get FREE SHIPPING

Adhesive Hook

Hook
One
Maximum Loading Capacity (kg)
2 (per)
Equal Load (kg)
2
Frontage W x Depth D x Height H (mm)
74x135x51.6
Weight (g)
100
Finishing Material
Steel (Uni-chrome plated finish)
TRUSCO Part Number
501-5049
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-1L 08427456 13.91 SGD
In stock
ADD TO CART

Related Products