Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Frequency (Hz) Outside Dimension (mm) Abstract Material Compatible Models Weight (g) 2015 Trusco Published Pages Height (mm) 2014 TRUSCO Published Page Thickness (mm) Appropriate Load (kg) Width (mm) Gel Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frequency (Hz) Outside Dimension (mm) Abstract Material Compatible Models Weight (g) 2015 Trusco Published Pages Height (mm) 2014 TRUSCO Published Page Thickness (mm) Appropriate Load (kg) Width (mm) Gel Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 41 - 50.0 - 3.7 - 276.5 - 511-8697 1sheet 1 AW-22 08427106 3.99 SGD
Shipped after 2018-04-27
- - - - - 4 - 35.0 - 1.6 - 75.0 - 510-0313 1sheet 1 C-2 08427203 1.99 SGD
In stock
- - - - - 36 - 50.0 - 3.7 - 233.5 - 511-8689 1sheet 1 AW-21 08427097 5.99 SGD
In stock
- - - - - 11 - 57.2 - 2.0 - 93.0 - 510-0321 1sheet 1 D-2 08427221 2.99 SGD
In stock
25 Times 3.75kg during 40 over /8.00kg 25 For B-1 AS resin For B-1 5 4 0485 32.0 3-2049 1.8 3.75-8.00 95.0 11.5 510-0305 1Sheet 1 B-2 08427185 0.99 SGD
In stock
- - - - - 11 - 47.0 - 2.5 - 113.0 - 501-9982 1sheet 1 A-2 08427133 1.99 SGD
In stock
- - - - - 21 - 57.2 - 2.4 - 144.0 - 510-0330 1sheet 1 E-2 08427246 2.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products