Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Snap Hook C Type

Finishing Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions D (mm) Dimension t (mm) Package Quantity (pieces) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Mass (g /package) Dimensions S2 (mm) Reference Working load (kN) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions D (mm) Dimension t (mm) Package Quantity (pieces) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Mass (g /package) Dimensions S2 (mm) Reference Working load (kN) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 7 5.0 2 81 1-1856 275-0881 86 9 0.29 11 1Bag 1 TSF-6C 08346283 20.99 SGD
In stock
39 8 6.5 1 98 1-1856 275-0899 78 13 0.59 14 1Bag 1 TSF-8C 08346274 14.99 SGD
In stock
28 6 4.3 2 72 - - 66 8 0.2 9 1Bag(2PC) 1 TSF-5C 08346265 16.99 SGD
In stock
ADD TO CART

Related Products