Buy more than* S$200* and get FREE SHIPPING

Plastic Part Case

4.00 (4)
Specification
25mm cylinder lock mounting possible (sold separately)
...see all>
Product Options
ADD TO CART
Accessories Color Material (handle) Materials (hook) Material (Body) Height (mm) Weight (kg) 2014 TRUSCO Published Page Width (mm) Inside Dimension (mm) Length (mm) Main Body Length W (outer dia)(mm) TRUSCO Part Number Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Color Material (handle) Materials (hook) Material (Body) Height (mm) Weight (kg) 2014 TRUSCO Published Page Width (mm) Inside Dimension (mm) Length (mm) Main Body Length W (outer dia)(mm) TRUSCO Part Number Height H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Blue - - - - 2.7 2-1092 - 404 Length - 405 120-0780 210 total height 1PC 1 PT-410 08380513 77.99 SGD
In stock
- Blue - - - - 2.4 2-1092 - 358 Length - 360 120-0771 210 total height 1PC 1 PT-360 08380504 71.99 SGD
In stock
Sleeve: 6 large / 12 small - PP PP Made of ABS resin Outer dimension 71 1.1 - Outer dimension 230 Inner dimension 200 - Outer dimension 375 Inner dimension 345 - 120-0569 - 1PC 1 PB-360 08380495 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Small nails and accessories
4
From Japan
On 2013-10-04 15:19:08
I thought it would be nice if there were some more height in journalizing
This review is about item#08380495.
Organizing accessories
5
From Japan
On 2013-04-02 13:41:47
Keep the screws in order. It was disappointing that the smaller version of the partition version did not have all the mass. Other than that, I am satisfied.
This review is about item#08380495.
Small parts stock
3
From Japan
On 2013-03-21 18:04:13
Because the lid is translucent, the contents are difficult to see. It seems better to be able to divide a little more freely.
This review is about item#08380495.
Storage of parts
4
From Japan
On 2012-12-04 10:45:27
The lid is solid and the lock is secure and good.
This review is about item#08380495.

Related Products