Buy more than* S$200* and get FREE SHIPPING

Belt Cargo Fastening Machine

5.00 (2)
Material
Belt: Polyester, ratchet buckle: steel, protector: polypropylene (PP)
...see all>
Product Options
ADD TO CART
Working Load (kg) Belt Width (mm) Color Weight (kg) TRUSCO Part Number Belt Thickness (mm) Fixed Side Belt Length (m) Hook Shape Winding Side Belt (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load (kg) Belt Width (mm) Color Weight (kg) TRUSCO Part Number Belt Thickness (mm) Fixed Side Belt Length (m) Hook Shape Winding Side Belt (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 25 - 0.7 114-9521 - 0.35 S hook 4.5 1PC 1 GV25-150 08412905 46.99 SGD
In stock
200 25 Orange 0.75 114-9539 2.0 0.35 J-hook 4.5 1PC 1 GV25-200 08412896 48.99 SGD
In stock
800 50 Orange 3.26 114-9555 2.5 1.00 J Hook 9.5 1PC 1 GV50-800 08412923 139.99 SGD
In stock
500 38 Orange 1.69 114-9547 2.5 1.00 J Hook 4.5 1PC 1 GV38-500 08412914 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2016-07-19 07:02:09
Very easy to use, the price is satisfied cheaply.
This review is about item#08412896.
Fixing of cylinder
5
From Japan
On 2015-05-07 23:01:27
Very easy to use
This review is about item#08412914.

Related Products