Buy more than* S$200* and get FREE SHIPPING

Belt Cargo-Fastening Machine

Purpose
Load shifting prevention during track transportation. Safety transportation during palletization. Transportation of wooden products, furniture, and moving package. Bundling of steel pipe and vinyl pipe.
Color
Orange
Material
Belt: Polyester
...see all>
Product Options
ADD TO CART
Belt Dimensions (mm) Belt Thickness (mm) Fixed Side Belt Length (m) Hook Shape Winding Side Belt (m) Working Load (kg) Belt Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Dimensions (mm) Belt Thickness (mm) Fixed Side Belt Length (m) Hook Shape Winding Side Belt (m) Working Load (kg) Belt Width (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x 2.5 width thickness 2.5 1 Stop sewing 5 800 50 2.22 227-8090 1PC 1 GV50-800R 08412966 109.99 SGD
Shipped after 2018-04-23
- 2.0 1.00 Squeezed sewing 4.5 500 38 1.40 227-8081 1PC 1 GV38-500R 08412957 77.99 SGD
Shipped after 2018-04-24
- 2.0 0.35 Squeezed sewing 4.5 200 25 0.59 227-8073 1PC 1 GV25-200R 08412975 48.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products