Buy more than* S$200* and get FREE SHIPPING

Belt Cargo-Fastening Machine

4.00 (2)
Purpose
For prevention of the collapsing of truck cargo.
Working Load (kg)
1000
Belt Width (mm)
50
Color
Green
...see all>
Product Options
ADD TO CART
Belt Length (m) Weight (kg) Shape TRUSCO Part Number Specification Finishing Material Belt Thickness (mm) Fixed Side Belt Length (m) Maximum Working Load (t) Winding Side Belt (m) Terminal Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Length (m) Weight (kg) Shape TRUSCO Part Number Specification Finishing Material Belt Thickness (mm) Fixed Side Belt Length (m) Maximum Working Load (t) Winding Side Belt (m) Terminal Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Take-up side) 7.0 (fixed side) 1.0 2.20 - 115-3005 - SUS304 3.0 1.0 1.00 5.0 Squeezed 1PC 1 GX50-1000R 08413045 159.99 SGD
In stock
(Take-up side) 5.0 (fixed side) 1.0 2.74 J-hook 115-3021 With Protector (removable) - 3 1 1 5 J Hook 1PC 1 GX50-1000J 08413036 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Truck tightening etc
3
From Japan
On 2016-10-19 16:31:11
It's tough and easy to use, but it is a weak point that the belt slips off smoothly
This review is about item#8413045.
Built for luggage in the truck.
5
From Japan
On 2015-06-01 12:42:02
I think that ease of use is good. Just at a certain major home center, those of the same load but sold by another manufacturer were sold quite cheaply. I thought that the difference in price is related to quality as well.
This review is about item#08413045.

Related Products