Buy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener Set

4.00 (8)
Adhesive
Synthetic rubber (weak adhesion)
Tape Length (m)
1
Material
Polyester
...see all>
Product Options
ADD TO CART
Tape Width (mm) Color Thickness (mm) Set Contents TRUSCO Part Number RoHS Directive Shear Strength (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color Thickness (mm) Set Contents TRUSCO Part Number RoHS Directive Shear Strength (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 White (Hook) 2.1 (loop) 2.7 Hook-and-loop each 1m - Correspondence 1.0/cm<sup>2</sup> 1Set 1 TPD25MTSW 39551127 13.99 SGD
In stock
100 Black (Hook) 2.1 (loop) 2.7 Hook-and-loop each 1m - Correspondence 0.8/cm<sup>2</sup> 1Set 1 TPD100MTSBK 39551093 40.99 SGD
In stock
25 Black (Hook) 2.1 (loop) 2.7 Hook-and-loop each 1m 361-9591 Correspondence 1.0/cm<sup>2</sup> 1Set 1 TPD25MTSBK 39551111 12.99 SGD
In stock
100 White (Hook) 2.1 (loop) 2.7 Hook and loop each 1m 361-9605 Correspondence 0.8/cm<sup>2</sup> 1Set 1 TPD100MTSW 39551102 40.99 SGD
Shipped after 2018-08-02
50 White (Hook) 2.1 (Loop) 2.7 Hook, loop each 1m 253-4355 Supports 0.9/cm<sup>2</sup> 1Set 1 TDP-MTS 08401321 21.99 SGD
In stock
50 Black (Hook) 2.1 (Loop) 2.7 Hook/ loop 1m each 299-7908 Supported 0.9/cm<sup>2</sup> 1Set 1 TDP-MTSBK 37312265 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
As a slip stop when carpet is laid on an iron plate
3
From Japan
On 2018-05-04 15:16:02
The adhesion was weaker than I thought. However, there are also points that the steel plate was not flat I thought that I wanted to increase adhesion a little.
This review is about item#39551111.
I will use it for exhibitions of photo exhibitions
5
From Japan
On 2017-11-18 18:20:13
I will try again tomorrow, so I will report again. Previously, when using it at a photo exhibition was fine!
This review is about item#8401321.
Wall mounting of exhibition panel
4
From Japan
On 2017-09-06 14:38:59
Quality is no problem. 3 m winding, 5 m winding is also convenient. It is also necessary to sell male and female roses.
This review is about item#39551127.
Plastic board is pasted on the wall.
5
From Japan
On 2016-08-28 09:12:40
It is convenient to cut it to length freely and use it. It is also cheap. The strength is also exactly good.
This review is about item#37312265.
Fixing vinyl curtains in company offices
5
From Japan
On 2016-02-23 16:17:27
I was worried about how strong the adhesive tape is, but I think there is enough durability. There is no frequency of attaching and detaching the Velcro because it is used for fixing, so there is no problem at all about how to use this time. Speaking of what I wanted, I thought whether it would be easier to select a little if the full length variation was abundant.
This review is about item#39551127.
Seat cushion installation
5
From Japan
On 2014-01-14 19:27:36
I want you to also sell single item on the male side female side
This review is about item#39551111.
Instead of sewing with needle and thread.
4
From Japan
On 2012-11-06 08:46:46
Work time can be reduced.
This review is about item#08401321.
Pants hemming, patch sticking, curtain closing, etc.
1
From Japan
On 2012-08-16 22:57:36
¥ The commodity itself is too thick - I cut it to about 1 centimeter and use it. My hope is · 1 centimeter wide 1/5 mm thick and the back is strong adhesive force, I want things with a length of about 5 to 10 meters, I will purchase as many times as you can make · ordinary hemming Even if you use iron, you can peel off the tape immediately, and it is a hassle. nice to meet you.
This review is about item#08401321.

Related Products