Buy more than* S$200* and get FREE SHIPPING

Double Sided Hook Loop

4.68 (31)
Purpose
For quick and temporary fixing of cords and hoses., For quick and temporary fixing of cords and hoses.
RoHS Directive
Correspondence
Type
Double-sided type
...see all>
Product Options
ADD TO CART
Withstand Load (kg) Tape Length (m) Tape Width (mm) Weight (g) Color TRUSCO Part Number Shear Strength (kgf) Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Load (kg) Tape Length (m) Tape Width (mm) Weight (g) Color TRUSCO Part Number Shear Strength (kgf) Tape Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 / this (approximate) 30 40 820 Orange 361-9907 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-40W-OR 39551495 169.99 SGD
In stock
15 / this (approximate) 30 40 820 Black 361-9923 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-40W-BK 39551592 169.99 SGD
In stock
15 / this (approximate) 1.5 10 10 Red 361-9842 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-1015-R 39551635 4.99 SGD
In stock
15 / this (approximate) 30 20 430 White 361-9885 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-20W-W 39551671 86.99 SGD
In stock
15 / this (approximate) 5 40 90 White 361-9702 0.5/cm<sup>2</sup> 4 1Roll 1 MKT-4050-W 39551705 47.99 SGD
In stock
15 / this (approximate) 5 40 90 Black 361-9711 0.5/cm<sup>2</sup> 4 1Roll 1 MKT-4050-BK 39551601 47.99 SGD
In stock
15 / this (approximate) 1.5 10 10 Yellow 361-9869 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-1015-Y 39551531 4.99 SGD
In stock
15 / this (approximate) 5 20 50 Orange 361-9664 0.5/cm<sup>2</sup> 4 1Roll 1 MKT-2050-OR 39551486 22.99 SGD
In stock
15 / this (approximate) 1.5 10 10 Black 361-9826 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-1015-BK 39551556 4.99 SGD
In stock
15 / this (approximate) 1.5 10 10 Blue 361-9877 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-1015-B 39551617 4.99 SGD
In stock
15 / this (approximate) 1.5 20 20 Red 361-9770 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-2015-R 39551644 5.99 SGD
In stock
15 / this (approximate) 1.5 20 20 Orange 361-9761 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-2015-OR 39551477 5.99 SGD
In stock
15 / this (approximate) 5 40 90 Orange 361-9699 0.5/cm<sup>2</sup> 4 1Roll 1 MKT-4050-OR 39551504 47.99 SGD
In stock
15 / this (approximate) 5 20 50 Black 361-9681 0.5/cm<sup>2</sup> 4 1Roll 1 MKT-2050-BK 39551583 22.99 SGD
In stock
15 / this (approximate) 1.5 10 10 Orange 361-9834 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-1015-OR 39551461 4.99 SGD
In stock
15 / this (approximate) 1.5 20 20 Blue 361-9800 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-2015-B 39551626 5.99 SGD
In stock
15 / this (approximate) 1.5 20 20 Black 361-9753 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-2015-BK 39551565 5.99 SGD
In stock
15 / this (approximate) 1.5 20 20 Yellow 361-9796 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-2015-Y 39551547 5.99 SGD
In stock
15 / this (approximate) 1.5 20 20 White 361-9745 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-2015-W 39551662 5.99 SGD
In stock
15 / this (approximate) 30 20 430 Black 361-9893 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-20W-BK 39551574 86.99 SGD
In stock
15 / this (approximate) 30 40 820 White 361-9915 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-40W-W 39551696 169.99 SGD
In stock
15 / this (approximate) 1.5 20 20 Green 361-9788 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-2015-GN 39551723 5.99 SGD
In stock
15 / this (approximate) 1.5 10 10 White - 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-1015-W 39551653 4.99 SGD
In stock
15 / this (approximate) 1.5 10 10 Green 361-9851 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-1015-GN 39551714 4.99 SGD
In stock
15 / stick (Rule of thumb) 30 20 430 Orange 001-2980 3.1/cm<sup>2</sup> 2 1Roll 1 MKT-20W 08401355 86.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.68
31 Customer Reviews
The reviews are automatic translation.
Adhere to rubber packing of automobile window frame with double sided tape
5
From Japan
On 2017-10-17 15:31:40
I was looking for a thin velcro tape to attach a screen door to the automobile window. I am satisfied that my goal has been achieved.
This review is about item#39551556.
As an adjustment band of instruments
3
From Japan
On 2017-09-16 18:16:05
I bought it for testing. For now the problem has not appeared.
This review is about item#39551565.
For everyday use
5
From Japan
On 2016-11-27 11:53:00
I think it is handy to bind various things, I think that cost performance is also good
This review is about item#39551461.
To unite the water supply hose
5
From Japan
On 2016-10-13 19:28:08
I did not use a hose reel, so I purchased it to put together a hose as it is used with a 10 m hose alone. Sticky and strong ties are solid. It is also nice to be able to use different colors because there are various colors. Since plastic is thinly applied to the back side, the material itself is also strong and durability is likely to be.
This review is about item#39551477.
Cable summary
4
From Japan
On 2016-09-30 11:31:07
I have cabled many cables so far using a binding band or a spiral tube, so it took time and effort to date. This type is good, as it is easy to unify and unbind.
This review is about item#39551617.
To fix car parts
5
From Japan
On 2016-09-19 17:15:59
When placing the round cylinder containing the mountain stream rod parts in the car, the contents will be damaged by the impact bumping, so purchase to fix to the loading shelf. Because it does not require male and female like Velcro, it is also useful for money and economic recycling.
This review is about item#39551477.
recycling
5
From Japan
On 2016-06-14 18:20:44
Previously I used cable ties but I replaced each time I added code, but at the factory I made it to my home because I am diversifying the magic band.
This review is about item#39551461.
Bundle air hoses and store them in service car etc.
5
From Japan
On 2016-05-11 04:13:18
We use it to bundle the code of the special car tool. It is good for organizing on a shelf. It can be cut at the length suitable for each device, and it is useful because it can be repeatedly used. I will buy it soon.
This review is about item#39551583.
We are bundling wires
5
From Japan
On 2016-04-04 21:56:38
Although it may be a binding band, I think that there are times when Ruunu is around in the vicinity of the main body and the power supply, so I am using a tape that can cut the length freely and use it. I think that it is a good product because it can be used irrespective of the shape of the buddy father
This review is about item#39551556.
AC cord binding of charger
4
From Japan
On 2016-03-14 09:30:07
It is used for AC cord binding of charger such as electric tool. It is convenient to fix only about 15 mm around the initial winding in the AC cord with a binding band. Although it is also in the review of the other person, I use it separately for a width of 20 mm and a width of 10 mm for binding a thick line and a thin line.
This review is about item#39551565.

Related Products