Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connectable Dolly

5.00 (1)
Castle Diameter (phi mm)
100
Floor Level (mm)
148
Equal Load (kg)
150
Load Capacity (kg)
150
Wheel Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Pallet Dimension (mm) Finishing Material Cargo bed dimensions (depth)(mm) Pallet Dimensions (Width) (mm) Caster Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Pallet Dimension (mm) Finishing Material Cargo bed dimensions (depth)(mm) Pallet Dimensions (Width) (mm) Caster Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 680 390 TYSG-100NU 3.9 510-0941 1pc 1 MP-6839U-100 08417263 109.99 SGD
In stock
680x390x148 680x390 PP (polypropylene) - - TYSG-100RH 4.5 510-0925 1PC 1 MP-6839G-100 08417272 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Keep it before product shipment
5
From Japan
On 2017-09-19 14:46:39
Light and durable! ! The caster is also light and moves well. It is easy to stack and take up space. A little value is set, but I dare choose it. You can make a trolley of the necessary size at once when you need it. It gradually increased and exceeded 10 units. There is nothing broken.
This review is about item#8417281.

Related Products