Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Allowable Temperature (degreeC) TRUSCO Part Number Sewing Part Length (mm) Impeller Eye Length (mm) Maximum Working Load (t) Dimension (Width W x Thickness) (mm) Overall Length (m) Belt Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Allowable Temperature (degreeC) TRUSCO Part Number Sewing Part Length (mm) Impeller Eye Length (mm) Maximum Working Load (t) Dimension (Width W x Thickness) (mm) Overall Length (m) Belt Width (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 - 271-9932 60 200 0.5 (Belt) 65 x 7 1 65 Blue 1PC 1 TWS05-10 08414856 29.20 SGD
In stock
0.36 100 or less 272-0027 60 250 1 (Belt) 85x7 1 85 Green 1PC 1 TWS1-10 08414944 42.72 SGD
In stock
0.65 - 272-0043 60 250 1 (Belt) 85x7 2 85 Green 1PC 1 TWS1-20 08414962 64.07 SGD
In stock
0.59 - 272-0124 76 300 2 (Belt) 105x7 1.5 105 Purple 1PC 1 TWS2-15 08415041 80.07 SGD
In stock
0.81 100 or less 272-0132 76 300 2 (Belt) 105x7 2 105 Purple 1PC 1 TWS2-20 08415057 94.85 SGD
Shipped after 2017-04-28
0.27 - 271-9941 60 200 0.5 (Belt) 65 x 7 1.5 65 Blue 1PC 1 TWS05-15 08414865 33.68 SGD
In stock
0.77 - 271-9991 60 200 0.5 (Belt) 65 x 7 4 65 Blue 1PC 1 TWS05-40 08414917 66.37 SGD
Shipped after 2017-04-28
0.37 - 271-9959 60 200 0.5 (Belt) 65 x 7 2 65 Blue 1PC 1 TWS05-20 08414874 39.95 SGD
In stock
0.99 - 272-0060 60 250 1.0 - 3.0 85 Green 1PC 1 TWS1-30 08414987 85.45 SGD
In stock
1.33 - 272-0086 60 250 1.0 - 4.0 85 Green 1PC 1 TWS1-40 08415005 109.90 SGD
Shipped after 2017-04-25
1.68 - 272-0108 60 250 1.0 - 5.0 85 Green 1PC 1 TWS1-50 08415023 129.90 SGD
Shipped after 2017-04-28
0.45 - 272-0116 76 300 2.0 - 1.0 105 Purple 1PC 1 TWS2-10 08415032 64.54 SGD
In stock
1.16 - 272-0078 60 250 1.0 - 3.5 85 Green 1PC 1 TWS1-35 08414996 94.85 SGD
Shipped after 2017-04-25
0.57 - 271-9975 60 200 0.5 - 3.0 65 Blue 1PC 1 TWS05-30 08414892 53.00 SGD
In stock
0.97 - 272-0019 60 200 0.5 - 5.0 65 Blue 1PC 1 TWS05-50 08414935 78.80 SGD
Shipped after 2017-04-25
1.87 - 272-0183 76 300 2.0 - 4.5 105 Purple 1PC 1 TWS2-45 08415102 169.90 SGD
Shipped after 2017-04-25
2.09 - 272-0191 76 300 2.0 - 5.0 105 Purple 1PC 1 TWS2-50 08415111 189.90 SGD
Shipped after 2017-04-25
0.82 - 272-0051 60 250 1.0 - 2.5 85 Green 1PC 1 TWS1-25 08414971 73.25 SGD
Shipped after 2017-04-25
0.67 - 271-9983 60 200 0.5 - 3.5 65 Blue 1PC 1 TWS05-35 08414901 60.29 SGD
Shipped after 2017-04-25
0.47 - 271-9967 60 200 0.5 - 2.5 65 Blue 1PC 1 TWS05-25 08414883 45.50 SGD
Shipped after 2017-04-28
0.87 - 272-0001 60 200 0.5 - 4.5 65 Blue 1PC 1 TWS05-45 08414926 71.92 SGD
Shipped after 2017-04-25
1.02 - 272-0141 76 300 2.0 - 2.5 105 Purple 1PC 1 TWS2-25 08415066 119.90 SGD
Shipped after 2017-04-25
1.45 - 272-0167 76 300 2.0 - 3.5 105 Purple 1PC 1 TWS2-35 08415084 149.90 SGD
Shipped after 2017-04-28
0.48 - 272-0035 60 250 1.0 - 1.5 85 Green 1PC 1 TWS1-15 08414953 53.15 SGD
In stock
1.23 - 272-0159 76 300 2.0 - 3.0 105 Purple 1PC 1 TWS2-30 08415075 129.90 SGD
Shipped after 2017-04-28
1.66 - 272-0175 76 300 2.0 - 4.0 105 Purple 1PC 1 TWS2-40 08415093 159.90 SGD
Shipped after 2017-04-25
1.51 - 272-0094 60 250 1.0 - 4.5 85 Green 1PC 1 TWS1-45 08415014 119.90 SGD
Shipped after 2017-04-25
ADD TO CART

Related Products