Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Shackle

3.67 (3)
Finishing Material
Iron (SS400) / zinc-plated, passivated
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Reference Working load (kN) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Screw Diameter Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Reference Working load (kN) Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Screw Diameter Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 9.8 36 18.5 35.05 W3/4 73.5 700 275-7800 1PC 1 TSC-019 08346755 12.99 SGD
In stock
- - 19.6 47 24 45 W1 95 1700 275-7826 1PC 1 TSC-025 08346773 24.99 SGD
In stock
- - 14.7 43 21 40 W7/8 86 1100 275-7818 1PC 1 TSC-022 08346764 18.99 SGD
In stock
Mounting bracket 1-1838 1.17 12 5.5 12 W1/4 25 30 275-7753 1PC 1 TSC-06 08346782 1.99 SGD
In stock
- - 2.94 18 9.3 18 W3/8 36 70 275-7770 1PC 1 TSC-09 08346807 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Attaching the gate chain of the truck
5
From Japan
On 2016-07-04 00:17:52
By using it in conjunction with the pad eye, it is possible to retrofit the gate chain. I think that I can go at all as far as a light tiger or small truck degree because there is enough load resistance.
This review is about item#08346807.
Mounting on eye bolt
5
From Japan
On 2015-04-28 14:38:10
Very good
This review is about item#08346807.
Load bearing
1
From Japan
On 2013-10-21 17:56:32
The screw part is nice, but the part to be inserted is poor casting and gaps are elliptical and not usable. The price is too high.
This review is about item#08346807.

Related Products