Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Turntable

5.00 (1)
Outer Diameter (phi mm)
450
Equal Load (kg)
500
Inner Diameter (phi mm)
360
Height (mm)
20.5
TRUSCO Part Number
287-4172
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TKD-45 08418496 199.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Luggage storage, and to freely take out and rotation.
5
From Japan
On 2015-02-23 11:51:38
Satisfaction are made robust. Want Φ700mm size with the same degree of price.
This review is about item#08418496.

Related Products