Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel S Can

5.00 (6)
Purpose
For hanging and suspending.
Finishing Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Reference Working load (kN) Dimensions S1 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimensions D (mm) Package Quantity (pieces) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Mass (g /package) Dimensions S2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reference Working load (kN) Dimensions S1 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimensions D (mm) Package Quantity (pieces) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Mass (g /package) Dimensions S2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.005 2 4.5 4.5 1.2 30 10.6 - - 9 2 1Bag(30PC) 1 TSC-1.2 08346195 6.99 SGD
In stock
0.07 5 16 10 3 10 30 - - 40 10 1Bag(10PC) 1 TSC-3 08346186 8.99 SGD
In stock
0.01 2.5 6 6 1.6 30 14.2 1-1863 274-9645 18 2.5 1Bag(30PC) 1 TSC-1.6 08346204 9.99 SGD
In stock
0.03 2.5 7.0 7.0 2.0 20 19.0 - 274-9653 20 2.5 1Bag(20PC) 1 TSC-2 08346213 9.99 SGD
In stock
0.05 3.0 12.0 8.0 2.5 20 23.0 - 274-9661 60 6.0 1Bag(20PC) 1 TSC-2.5 08346222 11.99 SGD
In stock
0.15 6.0 19.0 12.0 4.0 10 36.0 - 274-9688 100 11.0 1Bag(10PC) 1 TSC-4 08346231 12.99 SGD
In stock
0.2 6.0 21.0 14.0 5.0 5 43.0 - 274-9696 90 14.0 1Bag(5PC) 1 TSC-5 08346247 10.99 SGD
In stock
0.29 7.0 25.0 15.0 6.0 5 50.0 - 274-9700 150 16.0 1Bag(5PC) 1 TSC-6 08346256 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Installation of building hardware
5
From Japan
On 2017-02-06 16:10:54
We appreciate your quick response always. Thank you.
This review is about item#8346222.
When installing building hardware etc.
5
From Japan
On 2016-11-29 10:48:23
Shipping is quick and packaging is very polite and I am very satisfied.
This review is about item#8346222.
As a secondary material of products
5
From Japan
On 2016-07-11 18:25:37
Although I used S-can of various manufacturers, it is inexpensive and the condition of bending is just right.
This review is about item#08346186.
Development of film
5
From Japan
On 2016-03-03 15:23:32
I think that if the S-shaped stump is rounded it will cost a price.
This review is about item#08346222.
Mounting of curtain fabric
5
From Japan
On 2016-01-12 15:02:10
It is appreciated that you can purchase in small quantities. Since it is made of trussco, there is no problem in quality.
This review is about item#08346222.
For accessory hanging
5
From Japan
On 2014-01-12 19:28:35
I am satisfied.
This review is about item#08346186.

Related Products