Buy more than* S$200* and get FREE SHIPPING

Stainless-Steel Trunk Handle

2014 TRUSCO Published Page
1-1722
Dimensions D (mm)
8
Weight (g)
142
Application
Part of the machine member, use as a handle
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension T (mm) Dimension L2 (mm) Dimension L1 (mm) Reference Working load (kN) Dimension d (mm) Dimensions B3 (mm) Dimension H (mm) Dimensions A3 (mm) Finishing Material Dimensions A1(mm) TRUSCO Part Number Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension T (mm) Dimension L2 (mm) Dimension L1 (mm) Reference Working load (kN) Dimension d (mm) Dimensions B3 (mm) Dimension H (mm) Dimensions A3 (mm) Finishing Material Dimensions A1(mm) TRUSCO Part Number Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1.5 31 70 0.2 5.2 10 12 38 StainlesssteelSUS304 58 284-8040 46 86 27 1PC 1 TTT-1 08347534 23.99 SGD
In stock
86 1.0 - 46 0.20 5.4 - 14 - Stainless steel SUS304 110 284-8058 78 122 66 1PC 1 TTT-2 08347543 22.99 SGD
In stock
ADD TO CART

Related Products