Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Car Door Plate And Catch Bar

Dimensions W2(mm)
25.2
Dimensions W1(mm)
20
Dimensions d2 (mm)
6
Dimensions d1 (mm)
6
Dimension L3 (mm)
31
Dimensions D (mm)
6
Dimension L1 (mm)
76.5
Finishing Material
SUS304 stainless steel
Application
Used as clasp when you open the door at the rear of the box-shaped or container type track
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Dimension L2 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Dimension L2 (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 167 164 1Bag 1 TDF-160T 08347577 29.99 SGD
Shipped after 2018-01-22
1-1768 284-8066 137 155 1Bag 1 TDF-130T 08347586 28.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products