Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Auxiliary Table

4.50 (2)
Equal Load (kg)
100
Frontage W x Depth D x Height H (mm)
500x500x600
Weight (kg)
8.5
TRUSCO Part Number
500-8395
Specification
Adjuster-Type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ELS-500 08728273 309.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
ホット飲料ケース置き台
5
From Japan
On 2017-04-13 20:37:20
重いドリンクケースですが安定感があり大変満足してます。サイズもケースにピッタリでした。
This review is about item#8728273.
Equipment assembling table of
4
From Japan
On 2016-10-15 11:14:33
Work space is appropriate, can be brought to light since the site.
This review is about item#8728273.

Related Products