Buy more than* S$200* and get FREE SHIPPING

Shelf Bracket, Resin Base for 40mm

4.67 (3)
Size
40mm resin
Color
Black
Material
Polypropylene (100% recycled material)
TRUSCO Part Number
507-2956
Compatible
Lightweight shelf 40mm angle for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VP40 08423825 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As its name suggests
5
From Japan
On 2017-05-27 23:40:48
Image VonRock? It was TRUSCO. I do not mind but report it for the time being
This review is about item#8423825.
As a steel shelf leg
5
From Japan
On 2014-09-17 08:13:24
It is good for cheap price. I do not hurt the floor, I also have a clear look, I think it is a very good product.
This review is about item#08423825.
For the installation of each company steel rack
4
From Japan
On 2014-05-21 11:22:48
If it is a 40 mm square strut, it can be applied without problems. Accuracy and strength are sufficient, it becomes stable to the floor surface and scratches hardly become attached. If possible, I think that it is even better if you lift the shelf without pulling out even if you raise the L-shaped groove into which the strut fits a little more.
This review is about item#08423825.

Related Products