Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (metal) Maximum Working Load (kg) Material (belt) Surface Processing Length (m) Weight (g) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (metal) Maximum Working Load (kg) Material (belt) Surface Processing Length (m) Weight (g) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
282-9096 - - - 150 - - 3 200 - 50 1pc 1 KR503 08413203 26.11 SGD
Shipped after 2017-07-24
117-5351 3 0923 3-1482 Steel 50 Polypropylene (PP) Nickel-plated finish 3 60 Yellow 20 1PC 1 KR203 08413142 11.87 SGD
Shipped after 2017-07-24
117-5378 - - - 90 - - 3 100 - 30 1pc 1 KR303 08413167 17.33 SGD
Shipped after 2017-07-24
117-5386 - - - 90 - - 5 160 - 30 1pc 1 KR305 08413176 20.43 SGD
Shipped after 2017-07-24
117-5394 - - - 100 - - 3 140 - 40 1pc 1 KR403 08413185 20.60 SGD
Shipped after 2017-07-24
117-5408 - - - 100 - - 5 200 - 40 1pc 1 KR405 08413194 24.99 SGD
Shipped after 2017-07-24
282-9100 - - - 150 - - 5 280 - 50 1pc 1 KR505 08413212 32.46 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
For reinforcement of pillars
3
From Japan
On 2017-07-06 11:32:40
Tie another pillar to the pillar that broke with the earthquake I purchased it for temporary repair, but as I thought I could not bind strongly.
This review is about item#8413203.
Packing goods
4
From Japan
On 2017-06-17 16:47:48
Easy to tighten, easy to loosen, easy to use, etc. Other than similar products, the price is slightly higher, but difficult points
This review is about item#8413203.
Prevention of falling of steel
4
From Japan
On 2017-01-05 17:02:00
It is used to prevent falling when leaving steel, but it is very easy to use. The color is also vivid so you can stand out.
This review is about item#8413142.
Used as a packing band.
5
From Japan
On 2016-03-02 15:14:17
There is a protective cloth in the metal fitting part, which is convenient because it does not damage the goods.
This review is about item#08413151.

Related Products