Buy more than* S$200* and get FREE SHIPPING

One Level Aluminum Alloy Work Bench

4.00 (3)
Purpose
For work in factory or warehouse.
Maximum Working Load (kg)
150
Overall Height (cm)
30
Top Plate Height H (mm)
300
Foot Bar Width (mm)
200
Number of Steps
1
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Top Plate Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Top Plate Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.9 262-1614 600x400 1PC 1 TSF-163 08296267 319.99 SGD
Shipped after 2018-01-22
4.3 262-1606 500x400 1PC 1 TSF-153 08296285 309.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Use for luggage placement
3
From Japan
On 2017-08-04 17:55:43
From transportation to assembly is easy to assemble with a single tool, and the legs are solid and stable.
This review is about item#8296267.
Stepless substitution
5
From Japan
On 2017-04-21 14:51:55
Normally it is good, there is no problem. It is light and moves smoothly.
This review is about item#8296267.
Stairway for machine work
4
From Japan
On 2014-07-17 08:46:27
The height of a few centimeters was firmer than I had expected (buying 2 units)
This review is about item#08296285.

Related Products