Buy more than* S$200* and get FREE SHIPPING

Aluminum Alloy Work Bench 2 Step

4.00 (2)
Maximum Working Load (kg)
150
Overall Height (cm)
60
Top Plate Height (m)
0.6
Foot Bar Width (mm)
200
Number of Steps
2
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Weight (kg) Purpose 2014 TRUSCO Published Page Material TRUSCO Part Number Top Plate Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Purpose 2014 TRUSCO Published Page Material TRUSCO Part Number Top Plate Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.9 - - - - 600x400 1PC 1 TSF-266 08296303 579.99 SGD
In stock
7 For work in factory or warehouse. 2-2796 Aluminum 262-1631 500x400 1PC 1 TSF-256 08296312 549.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Boat ship
3
From Japan
On 2015-03-17 23:18:42
I am worried about aluminum electrolytic corrosion, it is the best if it is a stainless steel foot.
This review is about item#71579356.
As a stairway to the home of the warehouse
5
From Japan
On 2013-06-05 16:52:48
Compared to the one used before, there is a sense of stability very much, I am satisfied.
This review is about item#08296321.

Related Products