Buy more than* S$200* and get FREE SHIPPING

Single Roller With Axis 400mm

5.00 (3)
Roller Width (mm)
388
Shaft
440xphi12mm
Material
The carbon-steel pipe for machine structures
...see all>
Product Options
ADD TO CART
Roller Outer Diameter x Wall Thickness (mm) Allowable Load (kg) Weight (kg) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Outer Diameter x Wall Thickness (mm) Allowable Load (kg) Weight (kg) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi57.0x2.1 180 1.02 511-3512 Auxiliary color, pin 1PC 1 VL57W400-21 08416353 22.99 SGD
In stock
phi60.5x2.3 250 - 511-6457 Auxiliary color, pin 1PC 1 VL605W400 08416362 31.99 SGD
In stock
phi38.0x1.2 80 - 510-4033 Auxiliary color, pin 1PC 1 VL38W400 08416371 14.99 SGD
In stock
phi57.0x1.4 150 - 510-4041 An auxiliary color, a pin 1PC 1 VL57W400 08416387 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As material rail as cutting.
5
From Japan
On 2017-08-01 15:29:04
It was precise. it is perfect. I think that it is a product that I can recommend.
This review is about item#8416353.
Used for pizza dough forming
5
From Japan
On 2016-07-11 16:56:29
It was used for stretching pizza dough. I am satisfied.
This review is about item#08416362.
Used for pizza dough forming
5
From Japan
On 2016-06-26 17:37:38
I made my own tool to extend the pizza dough. Although it is used as a rolling roller, it is satisfactory for the batch function.
This review is about item#08416362.

Related Products