Buy more than* S$200* and get FREE SHIPPING

Single Roller With Axis 500mm

4.75 (4)
Roller Width (mm)
488
Shaft
540xphi12mm
Accessories
Auxiliary color, pin
...see all>
Product Options
ADD TO CART
Roller Outer Diameter x Wall Thickness (mm) Allowable Load (kg) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Outer Diameter x Wall Thickness (mm) Allowable Load (kg) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi60.5x2.3 200 1.24 511-6414 1PC 1 VL605W500 08416414 35.99 SGD
In stock
phi57.0x2.1 140 1.18 511-3521 1PC 1 VL57W500-21 08416405 25.99 SGD
In stock
phi38.0x1.2 70 0.80 510-4050 1PC 1 VL38W500 08416423 16.99 SGD
In stock
phi57.0x1.4 120 1.11 510-4068 1PC 1 VL57W500 08416432 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I used it for a sieve
5
From Japan
On 2016-04-16 18:09:01
I am happy to move smoothly
This review is about item#08416423.
Steel material transport aid
5
From Japan
On 2015-10-14 15:31:14
It always needs a variety of sizes, but many types are saved.
This review is about item#08416414.
Convenient goods to be created at DIY
4
From Japan
On 2013-04-04 22:30:45
Smooth and OK for rotation. But since the rotation sound is a little big, I think that it is even more OK if there is a quiet type.
This review is about item#08416432.
Repair of a conveyor that flows goods.
5
From Japan
On 2011-07-17 19:35:03
Bearings also lightly and well rotate. There is also necessary enough strength, it is used where it is exposed to rain, but for now it has no problem.
This review is about item#08416432.

Related Products