Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Single Roller With Axis 600mm

5.00 (6)
Roller Width (mm)
598
Shaft
652xphi12mm
Accessories
Auxiliary color, pin
...see all>
Product Options
ADD TO CART
Roller Outer Diameter x Wall Thickness (mm) Allowable Load (kg) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Roller Outer Diameter x Wall Thickness (mm) Allowable Load (kg) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi60.5x2.3 160 1.4 511-6422 1PC 1 VL605W600 08416457 35.99 SGD
In stock
phi57.0x1.4 100 1.25 510-4084 1PC 1 VL57W600 08416475 24.99 SGD
In stock
phi57.0x2.1 120 1.33 511-3539 1PC 1 VL57W600-21 08416441 28.99 SGD
In stock
phi38.0x1.2 60 - 510-4076 1PC 1 VL38W600 08416466 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Used for unloading of wagons, used for entering waters (freshwater)
5
From Japan
On 2016-05-14 18:51:52
Those with strong material for rust on the bearing part
This review is about item#08416441.
Producing instruments for transporting and rolling rice seedling boxes
5
From Japan
On 2015-05-14 08:41:23
It was cheap. Since the ball bearings at both ends of the roller are open, it is easy for dust to enter and the noise during rotation will increase. I think that durability can be improved and noise can be reduced by installing a simple dust seal. Currently, since we are using it outdoors, we use an O ring attached to both ends of the roller.
This review is about item#08416466.
Working with electric stand
5
From Japan
On 2015-02-12 14:03:13
You can receive the material of the electric saw-knife and use a support stand for feeding, use long material smoothly and work safely.
This review is about item#08416466.
As a cutting table roll stand
5
From Japan
On 2014-01-15 14:50:28
I purchased two as a roll sheet board of the cutting plotter and made it. With this length, since it costs ¥ 10,000 if it is a commercially available roll stand, it was completed at almost ¥ 3500 - place with parts (steel shelf material) and almost without processing.
This review is about item#08416466.
My own roller
5
From Japan
On 2013-10-16 15:34:20
I was looking for a cheap item that was long in width. I can use it without problems.
This review is about item#08416466.
I bought three and made my own bicycle practice table (3 roller sets). Delivery is also very satisfied earlier than planned. It was good, as it was an item that was difficult to obtain at the home center.
5
From Japan
On 2011-05-28 21:52:47
Since the load capacity is 120 kg, it is enough for practicing bicycles. Roller rotation is also well satisfied.
This review is about item#08416475.

Related Products