Buy more than* S$200* and get FREE SHIPPING

Tool Box

4.50 (4)
Specification
With tray
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Outer Dimensions (Width x Depth x Height) (mm) Usable Inner Dimension (Width x Depth x Height)(mm) Color Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1106 493x246x238 428x192x107 Black / Blue 2.3 133-5014 1PC 1 TFP-450 08379104 66.64 SGD
In stock
- 576x256x240 508x197x114 Black / Blue 2.8 133-5022 1PC 1 TFP-530 08379113 82.04 SGD
In stock
- 394x205x152 355x152x57 Black/blue 1.1 133-4999 1PC 1 TFP-395 08379086 34.91 SGD
In stock
- 420x231x220 375x177x95 Black/blue 1.8 133-5006 1PC 1 TFP-410 08379095 54.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When machine maintenance
5
From Japan
On 2017-02-06 12:24:39
Cracked the other tool box, because you are using a bumper material of Tamekuruma to be dented, good withstand a certain degree of impact, but the handle part is I want you to a little more durable because the break.
This review is about item#8379086.
Tool tray
4
From Japan
On 2015-10-29 15:54:01
Depth was not good enough shallow. Pliers Hammer nippers spanner kind is not close the lid and not put to devise. Do not use the middle shelf while the remaining zoo was not to organize become confused purse. It is just a tool tray. Probably still price!
This review is about item#08379086.
Storage of the tool
5
From Japan
On 2014-10-27 15:48:36
Lid, it is firmly there is a sufficient thickness to the body. Also open holes for the padlock. Wrench, hammer, driver, file, a bolt nut Place is the perfect size to carry around.
This review is about item#08379086.
Storage of the tool
4
From Japan
On 2008-01-17 22:36:21
Although there was a slight warp, the lid is so closes a gap without Pitatto, infiltration of rainwater is likely to prevent. Partition plate of medium-dish tray is not only be moved one side, because the usability is not good, I use to cut the partition plate.
This review is about item#08379095.

Related Products