Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Home Case

4.00 (3)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
321x195x165
Effective Inner-Dimension (Width (W)x Depth (D)x Height (H)) (mm)
300x158x70
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Inside Dimension (mm) Outside Dimension (mm) 2014 TRUSCO Published Page Weight (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Inside Dimension (mm) Outside Dimension (mm) 2014 TRUSCO Published Page Weight (kg) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
121-2532 - - 2-1118 1.1 Blue 1PC 1 HP-320 B 08379201 29.99 SGD
Shipped after 2018-06-25
121-2524 - - - - Pink 1PC 1 HP-320 P 08379192 31.99 SGD
Shipped after 2018-06-25
121-2541 Width x depth x height 300x158x70 Width x depth x height 321x195x165 - - Green 1PC 1 HP-320 GN 08379217 34.99 SGD
Shipped after 2018-06-25
121-2559 Width x depth x height 300x158x70 Width x depth x height 321x195x165 - - Black 1PC 1 HP-320 BK 08379226 31.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
On-site tool holder
4
From Japan
On 2016-09-30 09:32:12
I was asked from the site and bought it. It seems easy to use while checking the inside at a glance. (I did not think about originally thinking about the durability of the possession and the opening of the lid, because it was meant to manage two items of this case side by side on the tool place in the field instead of using it. ) Because I bought two in different colors, it seems to put things that I used for the purpose of use, and the tool place that was attached was easy to work.
This review is about item#8379201.
work
4
From Japan
On 2015-11-02 16:21:28
It is disappointing that you can pick up the part of the plastic that can be stopped conveniently but easy to use.
This review is about item#08379192.
We put small parts such as piping packing
4
From Japan
On 2013-01-19 09:47:19
I am saving for the case because the case is light Because I do not open my mouth during transport I'm using another "patchin" I use it If it should be opened In case the trace is serious so I double it
This review is about item#08379226.

Related Products