Buy more than* S$200* and get FREE SHIPPING

Resin Dolly, "Route-Van"

Material (top board)
100% recycled polypropylene
Castle Diameter (phi mm)
75
Floor Level (mm)
112
Equal Load (kg)
100
Load Capacity (kg)
100
Wheel Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Color Weight (kg) TRUSCO Part Number Mounting Pitch (mm) Pallet Dimension (mm) Material (Caster) Loading Surface Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) TRUSCO Part Number Mounting Pitch (mm) Pallet Dimension (mm) Material (Caster) Loading Surface Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 2.5 504-2461 55x42 (freely) 500x370 Play 100% nylon 370x500x112 1PC 1 MP-500J 08417333 78.99 SGD
In stock
Orange 2.5 512-7874 55x42 (freely) 500x370 Play 100% nylon 370x500x112 1PC 1 MP-500J O 08417367 78.99 SGD
In stock
Blue 2.50 512-7866 55x42 (universal) 500x370 100% recycled nylon 370x500x112 1PC 1 MP-500J B 08417385 -
Discontinued
[x]
Green 2.65 504-2534 55x42 (universal) 600x400 100% recycled nylon 400x600x112 1PC 1 MP-600J 08417351 87.99 SGD
In stock
ADD TO CART

Related Products