NoteBuy more than* S$200* and get FREE SHIPPING

Plastic Flat Truck Route Van Blue

Material (top board)
100% recycled polypropylene
Castle Diameter (phi mm)
75
Pallet Dimension (mm)
500x370
Floor Level (mm)
112
Equal Load (kg)
100
Material (Caster)
100% recycled nylon
Loading Surface Dimensions (mm)
370x500x112
Load Capacity (kg)
100
Wheel Diameter (phi mm)
75
Color
Blue
...see all
Product Options
Mounting Pitch (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
55x42 (universal) 55x28 (fixed) 2.5 504-2500 1PC 1 MP-500 B 08417376 68.59 SGD
In stock
55x42 (universal) 2.50 512-7866 1PC 1 MP-500J B 08417385 -
Discontinued
[x]

Related Products