Buy more than* S$200* and get FREE SHIPPING

Hydraulic Jack

4.67 (3)
Caution
Handle insertion opening can only be push down from the top or the left
Purpose
For machinery, construction, public works, and automobiles.
Accessories
Handle
...see all
Product Options
ADD TO CART
Auxiliary Screw (mm) Minimum Height (mm) Head Diameter (phi mm) Reach Capability (mm) Height (mm) Weight (kg) Lifting Power (kN [tf]) TRUSCO Part Number Stroke (mm) Nominal Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Auxiliary Screw (mm) Minimum Height (mm) Head Diameter (phi mm) Reach Capability (mm) Height (mm) Weight (kg) Lifting Power (kN [tf]) TRUSCO Part Number Stroke (mm) Nominal Load (t) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70 200 38x40 120 200 to 390 4.7 - 288-2191 - 7 1PC 1 TOJ-7 08351043 199.90 SGD
In stock
None 270 52 160 270 to 430 11.9 - 288-2221 - 20 1PC 1 TOJ-20 08351077 519.90 SGD
In stock
60 190 29.5 115 190 to 365 2.6 30[3] 299-6758 115 3 1PC 1 TOJ-3 37299001 88.13 SGD
In stock
None 280 61 160 280 to 440 17.5 - 288-2230 - - 1PC 1 TOJ-30 08351086 989.90 SGD
Shipped after 2017-01-24
80 265 51x53 165 265 to 510 9.9 - 288-2213 - - 1PC 1 TOJ-15 08351025 369.90 SGD
In stock
50 180 25.0 115 180 - 345 2.2 - 288-2167 - 2 1PC 1 TOJ-2 08351061 73.10 SGD
In stock
70 190 34.0 115 190 - 375 3.4 - 288-2175 - 4 1PC 1 TOJ-4 08351034 98.66 SGD
In stock
70 200 34.0 120 200 - 390 3.5 - 288-2183 - 5 1PC 1 TOJ-5 08351095 129.90 SGD
In stock
70 240 45x47 150 240 - 470 7.2 - 288-2205 - 10 1PC 1 TOJ-10 08351052 209.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
5
From Japan
On 2016-11-21 18:53:00
Although the hydraulic jack until now was not able to work in the transverse direction This time of the product is convenient and can also be used in the transverse direction.
This review is about item#8351034.
Repair of agricultural machinery
4
From Japan
On 2014-09-15 15:50:35
Very easy-to-use in very compact.
This review is about item#08351061.
Lateral movement of heavy goods
5
From Japan
On 2014-08-28 07:15:43
It is light and feel good
This review is about item#08351034.

Related Products